Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Earth pipe clamp, copper for conductor cross-sections up to max. 16 mm²

For detailed information, other images and documents, please select individual articles from the following table.

Earth pipe clamp, copper for conductor cross-sections up to max. 16 mm²

See product details

Available in 2 versions
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
Material: Nickel-plated copper


  • Sleeve clamp: Brass, nickel-plated

  • Screws: Steel, zinc-plated and chromated

For potential equalization in accordance with DIN VDE 0100 and DIN VDE 0190