Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Edge insulating strip self-adhesive CERAfix® 208 for separating floor and wall screeds

For detailed information, other images and documents, please select individual articles from the following table.

Edge insulating strip self-adhesive CERAfix® 208 for separating floor and wall screeds

Sound bridge-free laying of floating screeds of any kind, separating screeds from masonry or other installations.

See product details

Available in 2 versions
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
  • Very good sound insulation properties

  • Fire behaviour E according to EN 13501-1/ B2 in accordance with DIN 4102

  • Squashable: Does not prevent movement of the screed surface

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.