Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chamfer plane
Chamfer plane - 1
Chamfer plane - 2

For detailed information, other images and documents, please select individual articles from the following table.

Chamfer plane

For clean cutting of overhanging edge band
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
  • Includes blade, additional 45° and 30° jaws and stop.

  • 30° or 45° chamfers can be cut using the additional jaws.

  • Chamfer thickness is adjusted by changing the spacing of the additional jaws.