Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ejector pin for metal annular cutters

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Ejector pin for metal annular cutters

See product details

Available in 3 versions
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
  • 0630930001 is suitable for HSS core drill bits from Würth with a cutting depth of 30 mm.

  • 0630940001 is suitable for HSS core drill bits from Würth with a cutting depth of 50 and 55 mm.