Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Drill BM 10-XE
Drill BM 10-XE - 1
Drill BM 10-XE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Drill BM 10-XE

650 W drill for rapid drilling into wood, plastic and metal.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

High-torque but easy-to-handle machine


Outstanding weight/performance ratio for fatigue-free, rapid work progress.



Cable change system


The 4 m cable supplied can be replaced with a 6 m cable.



Large rubberised accelerator switch


The switch is always easy to reach, allowing simple speed control.



Right/left rotation


Direct carbon brush switches mean that the same torque can be achieved in both running directions.



Robust drill chuck


Single-sleeve drill chuck for quick and easy operation.



Solid metal gearbox


For outstanding power transmission and a long service life.



Can-design housing


The three-piece housing provides more stability for the machine than conventional half-shell housings in the same price class.