Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Electrical hot air blower HLG-2000P LCD
Electrical hot air blower HLG-2000P LCD - 1
Electrical hot air blower HLG-2000P LCD - 2

For detailed information, other images and documents, please select individual articles from the following table.

Electrical hot air blower HLG-2000P LCD

Handy, lightweight unit with stepless temperature and air volume adjustment
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
Rugged ceramic heater


  • Long service life

  • Low sensitivity to jolts


Universal function


Tools for general applications such as stripping paint, drying, welding etc.



Different levels for airflow and temperature


On-off switch with "+/ -" for selecting temperature and airflow options



Cooling function


Air setting down to 50 °C for fast cooling and working at low temperatures



Comfortable handle


Enclosed handle with softgrip for convenient and safe working



LCD display, convenient for preset options


Preset temperature and airflow mode on LCD screen

Notice

*Ceramic: Most hot air blowers on the market use mica as insulating material, which is suitable for a maximum of 480 °C. The hot air blower from Würth uses ceramic as an insulating material, which enables heat transfer of up to 760 °C.