Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Electrical brake bleeder for all cars and trucks (couplings) and all motorcycles
Electrical brake bleeder for all cars and trucks (couplings) and all motorcycles - 1
Electrical brake bleeder for all cars and trucks (couplings) and all motorcycles - 2

For detailed information, other images and documents, please select individual articles from the following table.

Electrical brake bleeder for all cars and trucks (couplings) and all motorcycles

For all passenger and commercial vehicles (couplings) and all motorcycles
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
Working pressure 2 bar (not adjustable)



Works from original canister up to 5 litres


No time-consuming decanting and no danger of brake fluid foaming or absorbing water.



Switches off when canister is empty to prevent air from being drawn in


No time-consuming bleeding of device when changing container.



Depressurised uncoupling from vehicle


Simply removal of filling hose without spraying brake fluid.



High-quality epoxy coating


Especially resistant to brake fluid



Scope of delivery:


  • Device with canister mount and 3 rubber cones

  • Euro adapter art. no. 071455 301 (E 20 for almost all European passenger vehicles)
Notice

Use only mineral oil-free brake fluids