Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Sort by
Provides excellent cable protection and flexibility, is self-extinguishing and resists extreme temperatures. Robust permanent solution for demanding environments.
Maximum safety for pre-assembled harnesses - lockable, no gaps at bends, self-extinguishing in accordance with UL94 V2. Preassembled cable harnesses can be retrofitted in a quick and simple process.
With innovative rotation mechanism
Tight connection of electrical installation pipes
10 profiles. 2 cross-wrenches. 1 key for all common locking systems.
Can be used in areas where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required
Integrated cable retainer for NYM conductors to DIN 60670/DIN 49073