Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

SC Speedcut end mill, ultra-hard steel 68 HRC, long DIN 6527L
SC Speedcut end mill, ultra-hard steel 68 HRC, long DIN 6527L - 1
SC Speedcut end mill, ultra-hard steel 68 HRC, long DIN 6527L - 2

For detailed information, other images and documents, please select individual articles from the following table.

SC Speedcut end mill, ultra-hard steel 68 HRC, long DIN 6527L

Especially suited to machining hardened and high-strength steels. High rigidity allows for high feed rates and long service life, high helix angle produces an excellent surface finish on the workpiece. The end mill is used for peripheral milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50 %.

See product details

Available in 2 versions