Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Engine compartment protection spray

For detailed information, other images and documents, please select individual articles from the following table.

Engine compartment protection spray

Protects the engine compartment from unpleasant guests.

See product details

Available in 1 version
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
The formulation allows it to cover the engine surface in a viscous fluid that protects the engine compartment against unwanted guests such as rodents.

Notice

The product can be used at a temperature between 5°C and max. 45°C.