For detailed information, other images and documents, please select individual articles from the following table.
Engine timing tool set for Opel/BMW
For professional engine repairs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For replacing timing belts and other engine repairs
Easily understandable operating instructions including conversion to original parts numbers
Clear layout in high-quality plastic case with soft foam insert
Contents: 19 pieces
- 8 camshaft setting tools
- 2 crankshaft setting pins
- 2 control setting modules
- 1 injection pump setting pin
- 1 flywheel (crankshaft) setting pin
- 1 chain tensioner setting pin
- 1 V-belt/V-ribbed belt/tensioning roller setting pin
- 1 camshaft setting bar
- 1 crankshaft setting pin
- 1 flywheel retaining tool
Eco Tec petrol engines:
1.0 12 V 1.2 16 V (from 1997) and engines with 2 upper cam shafts 1.4 1.6 1.8 2.0 2.2 16 V (from 1995)
OPEL/VAUXHALL Agila, Astra, Corsa, Tigra, Vectra, Zafira, Omega, Frontera, Sintra, Signum, Meriva.
Eco Tec diesel engines:
1.3 CDTi 16V 1.9 CDTi 2.0 2.2 DTi
OPEL/VAUXHALL Agila, Astra, Corsa, Vectra, Tigra, Combo-C, Zafira, Omega, Frontera, Sintra, Signum
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!