Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Exhaust assembly paste

For detailed information, other images and documents, please select individual articles from the following table.

Exhaust assembly paste

Soft compound for quick, easy and completely gas-tight assembly of sleeve (pipe plug) and flange connectors in exhaust systems.
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
  • No complicated welding required

  • Becomes as hard as metal due to the heat from the exhaust

  • Temperature resistant up to approx. 800°C

  • Seals off permanently

  • Resistant to impacts and vibration

  • Not susceptible to rust — hence easy to dismantle

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.