Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Exhaust putty
Exhaust putty - 1
Exhaust putty - 2
Exhaust putty - 3

For detailed information, other images and documents, please select individual articles from the following table.

Exhaust putty

Small holes and cracks in the silencer system can be easily and permanently repaired so that they are gas-tight.
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
  • Extremely heat resistant

  • Resistant to large temperature fluctuations

  • No need to weld or to remove the silencer
Notice

For quicker curing, leave the engine to idle at low speed for around quarter of an hour.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.