Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Expander

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Expander

With extra-large hooks for securing, fastening and adding to tarpaulin coverings
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
  • Can be used individually or combined for versatile and universal use

  • Due to the extra-large hooks, the expander can also be fastened at points where normal expander hooks are too small, e.g. trailer hitches

  • 400 N (market standard: 200 N)