Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Expanding nut Head round, tip pointed
Expanding nut Head round, tip pointed - 1
Expanding nut Head round, tip pointed - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Expanding nut Head round, tip pointed

For fastening sheet metal with ST screws

See product details

Available in 5 versions
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
  • One-sided assembly, hence nut locking function

  • Cannot be twisted

  • Corrosion resistant

  • High retention force and secure seat in the component

  • Flange can serve as a spacer

  • No direct contact between sheet metal and screw

  • Can be used again after removal