Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Extension for tools Plus
Extension for tools Plus - 1
Extension for tools Plus - 2
Extension for tools Plus - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Extension for tools Plus

Suitable for all SDS plus accessories such as drill bits, core drill bits and chisels
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
  • For drilling in hard-to-reach and tight locations

  • Fast change without additional tools

  • Alternative to long drill bits

  • Long service life

  • User-friendly and ergonomic

  • Suitable for all diameters

  • Can be used with standard lengths

  • Ideal for drilling around obstacles such as pre-existing pipes and for drilling overhead
Notice

Possible for deep holes from a diameter of 22 mm. Plugin end of extension = 21 mm.