Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Window construction screw, self-drilling, countersunk milling head, FEBOS® M
Window construction screw, self-drilling, countersunk milling head, FEBOS<SUP>®</SUP> M - 1
Window construction screw, self-drilling, countersunk milling head, FEBOS<SUP>®</SUP> M - 2

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, self-drilling, countersunk milling head, FEBOS® M

Steel, galvanized, blue passivated, PH drive

See product details

Available in 5 versions
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
  • Metric thread

  • Self-drilling window construction screw for use in UPVC window construction

  • For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)

  • Greater load capacity threads with thin sheathing iron


The risk of forced advance with large distances between plastic and metal bracing is minimised by the flat, metric thread


If forced advance occurs, the drill tip may break away or the screw break during application.