Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Window construction screw, self-drilling, countersunk milling head FEBOS®
Window construction screw, self-drilling, countersunk milling head FEBOS<SUP>®</SUP> - 1
Window construction screw, self-drilling, countersunk milling head FEBOS<SUP>®</SUP> - 2
Window construction screw, self-drilling, countersunk milling head FEBOS<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, self-drilling, countersunk milling head FEBOS®

Steel, zinc plated, blue passivated, PH drive

See product details

Available in 6 versions
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
  • Self-tapping screw thread

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles to the metal reinforcement (up to 2.5 mm) and for fastening fittings to profiles with metal bracing (up to 2.5 mm).
Notice

Please also observe the information on the overview page.