Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Self-drilling window construction screw FEBOS®
Self-drilling window construction screw FEBOS<SUP>®</SUP> - 1
Self-drilling window construction screw FEBOS<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-drilling window construction screw FEBOS®

Steel, galvanized blue passivated, raised countersunk head, PH drive, for non-automated screw connections

See product details

Available in 5 versions
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
  • Tapping screw thread

  • Self-drilling window construction screw for use in UPVC window construction

  • For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice

Please also note the information on the overview page.