Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Window construction screw, self-drilling, raised countersunk head Febos® Plus with extended drill tip

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, self-drilling, raised countersunk head Febos® Plus with extended drill tip

ALZ-coated steel, PH drive. For use in automatic systems, roller-sorted

See product details

Available in 4 versions
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
  • Self-tapping screw thread

  • with extended drill tip for higher reinforcement strengths

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles with the metal reinforcement (up to 3.5 mm) and for securing fittings on profiles with metal stiffening (up to 3.5 mm)


ALZ coating


In the salt-spray mist test according to DIN EN ISO 9227-NSS, 500 hours without red rust on base metal corrosion



Cr(VI)-free corrosion protection layer



Roller-sorted


Sorted according to head diameter (Foreign parts > or < such as head diameter will be sorted out)