Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Window construction screw, self-drilling, raised countersunk head, FEBOS®plus Steel, zinc-plated, blue passivated, AW drive
Window construction screw, self-drilling, raised countersunk head, FEBOS<SUP>®</SUP>plus Steel, zinc-plated, blue passivated, AW drive - 1
Window construction screw, self-drilling, raised countersunk head, FEBOS<SUP>®</SUP>plus Steel, zinc-plated, blue passivated, AW drive - 2
Window construction screw, self-drilling, raised countersunk head, FEBOS<SUP>®</SUP>plus Steel, zinc-plated, blue passivated, AW drive - 3
Window construction screw, self-drilling, raised countersunk head, FEBOS<SUP>®</SUP>plus Steel, zinc-plated, blue passivated, AW drive - 4
Window construction screw, self-drilling, raised countersunk head, FEBOS<SUP>®</SUP>plus Steel, zinc-plated, blue passivated, AW drive - 5
Window construction screw, self-drilling, raised countersunk head, FEBOS<SUP>®</SUP>plus Steel, zinc-plated, blue passivated, AW drive - 6

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, self-drilling, raised countersunk head, FEBOS®plus Steel, zinc-plated, blue passivated, AW drive

For use in automatic systems, roller-sorted

See product details

Available in 9 versions
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
  • Self-tapping screw thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)


AW drive


  • Optimum transmission of forces

  • No ejection forces

  • Good centring

  • Fast location
Notice

Please also note the information on the overview page.