Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

FLEXEN® rock wool
FLEXEN<SUP>® </SUP>rock wool - 1
FLEXEN<SUP>® </SUP>rock wool - 2

For detailed information, other images and documents, please select individual articles from the following table.

FLEXEN® rock wool

See product details

Available in 24 versions
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
  • Non-flammable A2

  • Temperature-resistant +250°C

  • Melting temperature> +1000°C

  • Easier installation due to indented inner lining

  • Pressure-resistant and stable shape

  • Aluminium laminated foil acts as a vapour retarder

  • Water-repellent
Notice

The articles 0871294089 and 0871211114 are delivered as half-shells.