Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fall arrester device Pro with steel cable

For detailed information, other images and documents, please select individual articles from the following table.

Fall arrester device Pro with steel cable

Offers optimum freedom of movement and flexibility during work whilst providing maximum safety in the event of a fall

See product details

Available in 3 versions
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
  • Optimum safety due to autonomous retraction of the steel rope

  • In the event of a fall, the device locks as soon as a falling speed of 1.5 m/s is reached

  • Rugged plastic housing

  • Swivel snap hook prevents rope from twisting

  • Suitable for horizontal and vertical use

  • Edge-tested