Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

W101 trailing safety harness device with integrated tear webbing shock absorber
W101 trailing safety harness device with integrated tear webbing shock absorber - 1
W101 trailing safety harness device with integrated tear webbing shock absorber - 2

For detailed information, other images and documents, please select individual articles from the following table.

W101 trailing safety harness device with integrated tear webbing shock absorber
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
  • Runs synchronously in the climbing direction and automatically locks in the event of a fall

  • Robust, flexible 11-mm kernmantle rope

  • Can be used vertically and horizontally

  • Tested and approved up to 140 kg