Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fall arrestor device with steel cable

For detailed information, other images and documents, please select individual articles from the following table.

Fall arrestor device with steel cable

Offers optimum freedom of movement and flexibility during work whilst providing maximum safety in the event of a fall.
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
  • Self-retracting steel cable for optimum safety

  • In the event of a fall, the device blocks starting from a fall rate of 1.5 m/s

  • Integrated fall arrestor belt reduces arrest force to below 6 kN

  • Robust plastic housing

  • Rotary swivel carabiner prevents cable twisting

  • Suitable for horizontal applications

  • Tested on sharp edges