Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fall arrester set for lifting platforms
Fall arrester set for lifting platforms - 1
Fall arrester set for lifting platforms - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fall arrester set for lifting platforms

Complete set for working with aerial work platform in practical backpack
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
  • If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.

  • If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.

  • When using a fall protection belt and coupling device, the user weight of the coupling device is decisive.