Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

3M™ Dual Lock™ self-adhesive fastening tape
3M™ Dual Lock™ self-adhesive fastening tape - 1
3M™ Dual Lock™ self-adhesive fastening tape - 2
3M™ Dual Lock™ self-adhesive fastening tape - 3
3M™ Dual Lock™ self-adhesive fastening tape - 4
3M™ Dual Lock™ self-adhesive fastening tape - 5
3M™ Dual Lock™ self-adhesive fastening tape - 6
3M™ Dual Lock™ self-adhesive fastening tape - 7
3M™ Dual Lock™ self-adhesive fastening tape - 8
3M™ Dual Lock™ self-adhesive fastening tape - 9
3M™ Dual Lock™ self-adhesive fastening tape - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

3M™ Dual Lock™ self-adhesive fastening tape

Self-adhesive, flexible pressure lock in roll form
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
  • A strong bond that can still be removed up to 1000 times is created simply by pushing together

  • The patented system comprises black polyolefin strips with semi-spherical heads arranged in waves on a short stem

  • High shearing strength

  • Long service life - they can be opened and closed hundreds of times

  • Good instant adhesion

  • High moisture resistance

  • High solvent resistance

  • Highly resistant to ageing

  • Time saved thanks to quick assembly and disassembly
Notice

The design with 40 heads per cm² can be combined with counterparts with 26, 40 or 62 heads per cm²; audible engaging.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.