Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

3M™ Dual Lock™ fastening tape, short roll
3M™ Dual Lock™ fastening tape, short roll - 1
3M™ Dual Lock™ fastening tape, short roll - 2

For detailed information, other images and documents, please select individual articles from the following table.

3M™ Dual Lock™ fastening tape, short roll

Self-adhesive, removable fastening tape offers an invisible fixing alternative for indoor and outdoor use
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
Strong, removable bond


  • The pressure lock consists of small polyolefin semi-spherical heads on a short stem, which, when pushed together, create a strong, yet removable bond

  • The fastening tape can be opened and resealed up to 1000 times


Easy to use


  • Quick and easy assembly of rigid or semi-rigid parts

  • Simple positioning and easy removal of the attached parts

  • Vibration-dampening

  • Smaller dimensions
Notice

Synthetic rubber (TB3540); acrylate (VHB) (TB3550, TB3560); modified acrylate (TB3870, TB4570)