For detailed information, other images and documents, please select individual articles from the following table.
Internal thread anchor W-VI-IG, A4 stainless steel for Allrounder WIT-VM 250, masonry with SH perforated sleeve, Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000 injection systems
For injection systems Allrounder WIT-VM 250, masonry with perforated sleeve SH and Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000. A4 stainless steel
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
The anchor rod is covered by the following approvals/assessments:
- Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757, ETA-20/0854
- Injection system WIT-Nordic, masonry: ETA-16/0757
- Injection system CONCRETE-MULTI WIT-UH 300, OPTION 1: ETA-17/0127
- Injection system PURE EPOXY WIT-PE 1000, OPTION 1: ETA-19/0542
Can be used for the following injection systems:
- Injection system ALLROUNDER WIT-VM 250, masonry (SH) - solid brick and perforated brick, aerated concrete
- Injection system WIT-Nordic, masonry (SH) - solid brick and perforated brick, aerated concrete
- Injection system CONCRETE-MULTI WIT-UH 300, cracked and uncracked concrete
- Injection system PURE-EPOXY WIT-PE 1000, cracked and uncracked concrete
W-VI-IG/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!