For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- The float lies on the liquid in the drum and permanently indicates the drum content on the volume scale.
- Includes a separate scale for both 60 litre and 210 litre drums.
Suitable for all standard barrels with a 3/4" vent opening. Can be used for all non-corrosive liquids such as oils, window anti-freeze, radiator anti-freeze, cooling lubricant, concentrates, emulsions, heating oil etc. and liquid media.
Can be used for the standard 60 litre and 210 litre drums. The fill level indicator is mounted on the ¾" vent opening. This allows a barrel pump to be used at the same time on the drum's 2" bung opening.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!