For detailed information, other images and documents, please select individual articles from the following table.
FPMF coating
An ablative, high-performance coating for fire-retardant sealing of linear joints and partitions.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Water-based fire protection seal comprising a durable polymer system with inner fillers and non-halogenated flame retardants.
- Fire resistance class up to EI 240, EI 240 C/U for wet film thickness of 1 mm
- Halogen-free
- Seals against fire and combustion gases
- After curing, resistant to microbial activity, water spray and frost
- Cured coating remains elastic
System approvals and installation instructions must be consulted before usage for fire-rated partitions or joint seals.
ETA-22/0080 Partitions
ETA-22/0082 Linear joints
For fire protection partitioning of cables and pipes in the FPMF BOARD system. The system is intended for indoor partitions in solid walls, solid ceilings and lightweight partition walls.
The FPMF coating can also be used for fire protection sealing of horizontal, linear joints in solid ceilings and walls.
Apply with brush or airless sprayer directly onto the surface of the mineral fibreboard. Apply the coating evenly. Ensure proper thickness of the wet film.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!