Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fire protection fabric DBU 1.5

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection fabric DBU 1.5

For use as wrapping for cables, electrical installation pipes and non-combustible pipes with combustible insulation, in walls, ceilings and lightweight dividers
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
  • Quick and easy to implement

  • Has no influence on other building materials such as polyethylene (PE) and polyvinyl chloride (PVC) in accordance with EOTA TR 024

  • Can be coated with approved paints based on acrylic dispersion, alkyl resin, acrylic polyurethane and epoxy resin according to EOTA TR 024

  • Weather-, moisture- and UV-resistant

  • Tear-proof

  • Reaction from approx. 150°C

  • Processing temperature ≥ +5°C
Notice

Please refer to the approvals for specific details on processing; System A Z-19.53-2499; System C3 Z-19.53-2677, System D2 Z-19.53-2309; System E Z-19.53-2375

  • General construction technique permit for System A: Z-19.53-2499

  • General construction technique permit for System C3: Z-19.53-2677

  • General construction technique permit for System D2: Z-19.53-2309

  • General construction technique permit for System E: Z-19.53-2375

  • European technical assessment ETA-17/0816