Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Bevelled-edge chisel in accordance with DIN 5139

For detailed information, other images and documents, please select individual articles from the following table.

Bevelled-edge chisel in accordance with DIN 5139

With 2-component handle for maximum effect of action and comfortable working

See product details

Available in 9 versions
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
  • Ergonomically shaped 2-component handle enables working without the tool slipping or hand muscles becoming tired

  • Metal striking cap ensures optimal transmission of impact force and a long service life

  • Blade made of finely ground chrome-vanadium for clean cuts and a long service life