Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fixing clamp pliers

For detailed information, other images and documents, please select individual articles from the following table.

Fixing clamp pliers

For rapid and simple securing of sheet metal for welded and bonded connections
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
For quick fastening and releasing of the clamps


Enormous time-saving compared with clamps that have to be hammered or screwed in.



The cost-effective alternative to standard locking pliers


Lowest purchase price



Large clamping range in relation to the size


Clearances can be set without effort thanks to the small size (corresponds to a door seal).



No cumbersome loosening or opening the clamps


This allows the plates to be adjusted at any time without a problem.



The specially angled shape of the clamp pliers permits universal use of the clamps


Application in hard-to-reach places such as closing edges in luggage compartments, hatchbacks, door posts, triangular windows.