Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Securing sleeve
Securing sleeve - 1
Securing sleeve - 2

For detailed information, other images and documents, please select individual articles from the following table.

Securing sleeve

For quick and economic mounting of light attachment parts in all solid materials, galv. steel

See product details

Available in 5 versions
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
  • Quick, easy installation

  • Hardened spring steel

  • Component is held by the collar

  • Immediate load-bearing capacity

  • For use in push-through installation

  • Better thermal properties than polyamide anchors
Application area
Stop bars
Drill the hole
Knock in securing sleeve with mason's mallet until flush