Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Flange cover GPN 670
Flange cover GPN 670 - 1
Flange cover GPN 670 - 2
Flange cover GPN 670 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Flange cover GPN 670

Seals openings and covers sealing strips and screw holes. Prevents being pulled off inadvertently.
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
Protects flanges in accordance with DIN EN 12351 against damage and contamination, closes the opening and covers sealing strips and screw holes. Suitable for PN 10 to PN 400 and DN 10 to DN 250 in accordance with DIN 2501 Part 1, American National Standard ANSI B 16.5, British Standards BS 4504 and BS 1560. Also suitable for BASF company standard 14-150.


Ribs bridge greater gaps.


Unlike most other flange covers, the visible outside of the flange cover has no recess in the centre and is therefore flat, providing a neat appearance.