Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Flap fitting Kinvaro T-Slim For wide wooden fronts
Flap fitting Kinvaro T-Slim For wide wooden fronts - 1
Flap fitting Kinvaro T-Slim For wide wooden fronts - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flap fitting Kinvaro T-Slim For wide wooden fronts

The ideal flap fitting for high design demands and maximum storage space

See product details

Available in 4 versions
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
  • Can be flush-mounted or screwed on with an adapter

  • Additional fitting for wide fronts

  • Milling depth, side of unit: 12.2 mm, front: 13.7 mm

  • Even as a screw-on version, the overall height is only 14.2 mm

  • Low opening forces and flap holds in any position

  • Flap adjustable in three dimensions

  • Convenient continuous adjustment of spring force from the front

  • Quick tool-less clip-on front holder

  • Integrated, optionally activated opening angle limiter from 107° to 75°

  • All cover caps can be painted

  • To determine the correct flap weight, note the calculation of the power factor/flap weight


Available in two designs:


  • With integrated damping (Soft-close, damper can be switched on/off)

  • With integrated automatic opening function (Tipmatic Plus); e.g. the magnetic push latch, short (art. no. 0683439190) is required here
Notice

With the Tipmatic Plus version, the opening angle is subjective, so we recommend a trial fitting. Please note the different drilling depths of the magnetic push latch.