Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Flap fitting Kinvaro T-Slim For wood fronts
Flap fitting Kinvaro T-Slim For wood fronts - 1
Flap fitting Kinvaro T-Slim For wood fronts - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flap fitting Kinvaro T-Slim For wood fronts

The ideal flap fitting for high design demands and maximum storage space

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

  • Can be flush-mounted or screwed on with an adapter

  • Milling depth, side of unit: 12.2 mm, front: 13.7 mm

  • Even as a screw-on version, the overall height is only 14.2 mm

  • Low opening forces and flap remains in any position desired

  • Flap adjustable in three dimensions

  • Convenient continuous adjustment of spring force from the front

  • Quick tool-less clip-on front holder

  • Integrated, optionally activated opening angle limiter that can be set to any angle between 107° and 75°

  • All cover caps can be painted


To determine the correct fitting (art. no.), note the calculation of the power factor/flap weight


Available in two designs:


  • With integrated damping (soft-close, damper can be switched on/off)

  • With integrated automatic opening function (Tipmatic Plus); requires e.g. the short pressure magnet snap catch (art. no. 0683439190)
Notice

With the Tipmatic Plus version, the opening angle is subjective, so we recommend a trial fitting. Please note the different drilling depths of the pressure magnet snap catch.