Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring
Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring - 1
Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring - 2
Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring - 3
Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring - 4
Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring - 5
Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring - 6
Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring - 7
Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring - 8
Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring - 9
Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring - 10
Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring - 11
Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring

See product details

Available in 2 versions
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
  • Flexible flap weight adjustment

  • Swings upwards automatically from 17°

  • Variable opening angle of 75° or 90°, offering perfect access to the inside of the cabinet

  • Excellent running properties due to maintenance-free plastic bearing

  • Fastened with Euro collar screws in row of holes

Dimensions subject to change. Subject to technical changes!