Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Spade drill bit

For detailed information, other images and documents, please select individual articles from the following table.

Spade drill bit

Drills up to 10 times faster than a standard flat drill bit

See product details

Available in 23 versions
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
Self-feeding threaded tip


  • Moves rapidly through the wood with minimal effort required on the user's part


Two cutting edges


  • Fast penetration of the material with good drilling hole quality


Excellent, rapid chip removal


  • Specially curved blade cleans the drilling hole to prevent tear-out from occurring.


Hexagon shank


  • No slippage of the drill bit in the drill chuck