For detailed information, other images and documents, please select individual articles from the following table.
FD Alu 1500SK vapour barrier
The sealing sheet (Sd value ≥ 1500 m) is a high-quality, cold-applied self-adhesive air and vapour barrier that is very quick to process. It consists of an aluminium film combined with an extremely tear-proof mesh to which an acrylic adhesive and a protective film are applied across the entire underside.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
The vapour barrier sheet is especially suitable for laying on steel profile sheets/trapezoidal sheets in flat sloping roof areas >2° angle of inclination.
The membrane fulfils the requirement for combustible vapour barriers according to DIN 18234-1 "Structural fire protection of large roofs, exposure to fire from below" with a required heat value/fire value of < 10,500 kJ/m2. According to the Industrial Construction Directive, this applies to roofs over 2500 m2 with a supporting deck made from trapezoidal steel profiles.
- For roofs with a constructive gradient of >2° as rain-proof temporary roofing
- May not be used as emergency sealing
- Longitudinal seam overlap: 10 cm
- Transverse seam overlap: 15 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!