Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Heavy Duty floor marking adhesive tape
Heavy Duty floor marking adhesive tape - 1
Heavy Duty floor marking adhesive tape - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heavy Duty floor marking adhesive tape

Adhesive tape with high material thickness for fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges.

See product details

Available in 5 versions
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
  • Self-adhesive

  • Extremely durable

  • High resistance to tearing

  • Good abrasion resistance

  • With silicone paper

  • Easy to use

  • Meets the requirements of DIN 4844 or DIN EN ISO 7010

  • Tape can be driven over by hand-operated forklift trucks and trolleys

  • However, the tape must not be subjected to any further load by heavy industrial vehicles, twisting and turning on the belt or pushing pallets over it
Notice

The adhesion surface must be dry and free from grease and dust