Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Floor marking adhesive tape for food-processing areas and hygiene zones

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Floor marking adhesive tape for food-processing areas and hygiene zones

For fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges.

See product details

Available in 4 versions
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
  • Self-adhesive

  • Long-lasting adhesive strength

  • High resistance to tearing

  • Easy to clean

  • Can be driven over immediately

  • With silicone paper

  • Easy to use

  • Meets the requirements of DIN 4844 or DIN EN ISO 7010

  • Tape can be driven over by hand-operated forklift trucks and trolleys

  • However, the tape must not be subjected to any further load by heavy industrial vehicles, twisting and turning on the belt or pushing pallets over it
Notice

The adhesion surface must be dry and free from grease and dust.