Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Sort by
The innovative insoles give their wearer optimum grip and extra comfort with every step.
Special liner socks for much greater comfort in rubber boots and to keep feet warm. Fit any rubber boots.
These durable shoelaces are made of polyester, 55 % of which is made from recycled materials, and come in three lengths: shoes 90 cm, boots 120 cm or 150 cm (depending on shaft height)
Interchangeable footbed. Suitable for all DGUV-certified safety shoes. Suitable for EPA.
The orthopaedic insoles are available in three designs; each design is very comfortable and is also suitable for ESD shoes.
Special spray for shoes and clothing with innovative KENA® bionics technology. The spray provides long-lasting protection against dirt and moisture. Ideal for leather or fabrics.
The innovative shoe deodoriser is antibacterial, leaves a lasting fresh scent and is safe for humans and the environment. This ensures maximum comfort for the feet, even on long days.
These durable shoelaces are available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).