Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Panel release agent
Panel release agent - 1
Panel release agent - 2

For detailed information, other images and documents, please select individual articles from the following table.

Panel release agent

Ready-to-use product based on special synthetic oils
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
Universal use



Ready to use


  • No need to add water

  • Eliminates the risk of incorrect doses of water

  • If used in the recommend doses, it does not alter the aesthetic appearance of the objects and does not cause problems for subsequent applications


High lubricity


  • With excellent releasing properties

  • Easy release

  • Preserves formwork


Without solvents


  • Non-flammable

  • Little odour

  • Easy to handle
Notice

Mix the product before use. Protect formwork treated with the product from rain. Not frost resistant



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use