Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Forstner bit plus
Forstner bit plus - 1
Forstner bit plus - 2
Forstner bit plus - 3

For detailed information, other images and documents, please select individual articles from the following table.

Forstner bit plus

Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.

See product details

Available in 6 versions
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
Clean, tear-out and burr-free drilling hole


Serrated edge



No tarnishing (annealing) of serrated cutting edges


Excellent chip removal



Precise drilling hole with accurate dimensions


Excellent guidance of the drill bit with centring point, drill does not run off centre



No slippage


Thanks to three-face shank ideally suited for use in hand drills with 3-jaw chuck.

Notice

When using in extremely hard wood and abrasive materials, e.g. mahogany, coated panel materials and particle boards, a shorter service life must be expected.