Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Nova Pro Scala Crystal Plus H186 frame
Nova Pro Scala Crystal Plus H186 frame - 1
Nova Pro Scala Crystal Plus H186 frame - 2
Nova Pro Scala Crystal Plus H186 frame - 3
Nova Pro Scala Crystal Plus H186 frame - 4
Nova Pro Scala Crystal Plus H186 frame - 5
Nova Pro Scala Crystal Plus H186 frame - 6
Nova Pro Scala Crystal Plus H186 frame - 7
Nova Pro Scala Crystal Plus H186 frame - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nova Pro Scala Crystal Plus H186 frame

Frame pull-out for large-area push-in elements, height 140 mm

See product details

Available in 17 versions
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
  • No work on push-in elements needed

  • Patented chip technology for simple insertion of elements

  • No additional cover flaps

  • High stability including without front and push-in element

  • Integrated side, height and inclination adjustment

  • Optimal space usage thanks to straight internal sides and low installation width

  • Tool-free assembly and disassembly of front
Notice

Glass and wood push-in elements can also be ordered via the Würth furniture construction configurator.

Application area

Dimensions subject to change. Subject to technical changes.