Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Frame Nova Pro Scala H250 for H250 high extension
Frame Nova Pro Scala H250 for H250 high extension - 1
Frame Nova Pro Scala H250 for H250 high extension - 2
Frame Nova Pro Scala H250 for H250 high extension - 3
Frame Nova Pro Scala H250 for H250 high extension - 4
Frame Nova Pro Scala H250 for H250 high extension - 5
Frame Nova Pro Scala H250 for H250 high extension - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Frame Nova Pro Scala H250 for H250 high extension

See product details

Available in 17 versions
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
  • Slender, enclosed frame

  • High stability up to 780 mm front height

  • Design bars for customisation

  • Integrated height, side and tilt adjustment

  • Optimal space utilisation thanks to straight internal sides and low installation width

  • Front is assembled and disassembled without tools

  • Base and rear wall have the same width

  • No work needed on base
Instructions

Specified dimensions not binding. Subject to technical changes.