Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Vionaro H63 frame clear shape and 13 mm thin design
Vionaro H63 frame clear shape and 13 mm thin design - 1
Vionaro H63 frame clear shape and 13 mm thin design - 2
Vionaro H63 frame clear shape and 13 mm thin design - 3
Vionaro H63 frame clear shape and 13 mm thin design - 4
Vionaro H63 frame clear shape and 13 mm thin design - 5
Vionaro H63 frame clear shape and 13 mm thin design - 6
Vionaro H63 frame clear shape and 13 mm thin design - 7
Vionaro H63 frame clear shape and 13 mm thin design - 8
Vionaro H63 frame clear shape and 13 mm thin design - 9
Vionaro H63 frame clear shape and 13 mm thin design - 10
Vionaro H63 frame clear shape and 13 mm thin design - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Vionaro H63 frame clear shape and 13 mm thin design

See product details

Available in 6 versions
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
  • Extremely low drawer for limited installation height (e.g. cooker drawers)

  • Straight 90° interior and exterior

  • Three-dimensional adjustment in plus and minus range

  • Integrated lateral, height and tilt angle adjustment

  • Optional depth adjustment

  • No work needed on base

  • Tool-free front panel mounting

  • Dynapro slide can be used for wooden and Vionaro drawers
Application area

Dimensions not binding. Subject to technical changes!