Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sensomatic front buffer
Sensomatic front buffer - 1
Sensomatic front buffer - 2
Sensomatic front buffer - 3
Sensomatic front buffer - 4
Sensomatic front buffer - 5

For detailed information, other images and documents, please select individual articles from the following table.

Sensomatic front buffer

Spring-loaded front buffer for 3 mm front gap
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
  • For use in conjunction with the Sensomatic electronic opening system

  • When using 70 kg slides, 4x front buffers must be used in the front

  • Do not hammer in or glue the front buffer

Specified dimensions not binding. Subject to technical changes!